Shop JESSUP SAFETY TRACK
See all product information
Create Account
Anti Slip Medium Resilient Roll Vinyl, Adhesive: Acrylic Clear, 6" W x 60 ft. L, 0.029" Thick
Mfr # 3530-6
Zoro # G5040870
product price:Â
$
495.99
/pk 2, $248.00/ea
Free Shipping & Returns
Key Features
Material
Vinyl, Adhesive: Acrylic
Length
60 ft.
Thickness
0.029"
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified
Legend
No Legend
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3530-6
- Zoro #
- G5040870
- UPC #
- 717364353061
- Country of Origin
- United States
- Item
- Anti Slip Medium Resilient Roll
- Color
- Clear
- Material
- Vinyl, Adhesive: Acrylic
- Standards
- NFSI Certified For High Traction; ADA Standards; OSHA Certified
- Legend
- No Legend
Description
Tape,Clear,6 In.x60 ft.,Package Quantity 2, Package Quantity 2