Shop JESSUP SAFETY TRACK
See all product information
Create Account
Commercial Grade Anti Slip Grit Roll Aluminum Oxide, Adhesive: Acrylic White, 4" W x 60 ft. L
Mfr # 3310-4
Zoro # G5038728
product price:Â $351.99
/pk 3, $117.33/ea
Free Shipping & Returns
Key Features
Material
Aluminum Oxide, Adhesive: Acrylic
Length
60 ft.
Thickness
0.033"
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified
Legend
No Legend
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3310-4
Zoro #
G5038728
UPC #
717364331045
Country of Origin
United States
Dimensions
Width
4"
Length
60 ft.
Thickness
0.033"
Details
Item
Commercial Grade Anti Slip Grit Roll
Color
White
Material
Aluminum Oxide, Adhesive: Acrylic
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified
Legend
No Legend
Description
Tape,White,4 In.x60 ft.,Package Quantity 3, Package Quantity 3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.