Shop JESSUP SAFETY TRACK
See all product information
Create Account
Commercial Grade Anti Slip Grit Tread Aluminum Oxide, Adhesive: Acrylic Brown, 5-1/2" W x 5-1/2" L
Mfr # 3345-5.5X5.5
Zoro # G5039382
product price:Â $101.99
/pk 50, $2.04/ea
Free Shipping & Returns
Key Features
Width
5-1/2"
Color
Brown
Material
Aluminum Oxide, Adhesive: Acrylic
Length
5-1/2"
Thickness
0.034"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3345-5.5X5.5
Zoro #
G5039382
UPC #
717364334558
Country of Origin
United States
Dimensions
Width
5-1/2"
Length
5-1/2"
Thickness
0.034"
Details
Item
Commercial Grade Anti Slip Grit Tread
Color
Brown
Material
Aluminum Oxide, Adhesive: Acrylic
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified
Legend
No Legend
Description
Tread,Brown,5.5 In.x5.5 In.,Package Quantity 50, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.