Shop JESSUP SAFETY TRACK

Commercial Grade Anti Slip Grit Tread Aluminum Oxide, Adhesive: Acrylic Gray, 5-1/2" W x 5-1/2" L

  • Mfr # 3350-5.5X5.5

  • Zoro # G5039653


product price:  $96.29
/pk 50, $1.93/ea

Key Features

Width
5-1/2"
Color
Gray
Material
Aluminum Oxide, Adhesive: Acrylic
Length
5-1/2"
Thickness
0.035"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3350-5.5X5.5
Zoro #
G5039653
UPC #
717364335050
Country of Origin
United States

Dimensions

Width
5-1/2"
Length
5-1/2"
Thickness
0.035"

Details

Item
Commercial Grade Anti Slip Grit Tread
Color
Gray
Material
Aluminum Oxide, Adhesive: Acrylic
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified
Legend
No Legend

Description

Tread,Gray,5.5 In.x5.5 In.,Package Quantity 50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.