Shop JESSUP SAFETY TRACK
See all product information
Create Account
Military Grade Anti-Skid Grit Tread Aluminum Oxide, Adhesive: Acrylic Gray, 6" W x 24" L
Mfr # 3820-6X24-25
Zoro # G5041193
product price:Â $176.99
/pk 25, $7.08/ea
Free Shipping & Returns
Key Features
Width
6"
Material
Aluminum Oxide, Adhesive: Acrylic
Length
24"
Thickness
0.054"
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; NAVSEA Approved for MIL-PRF-24667C Type XI; NAVSEA Approval # 05S/2014-162
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3820-6X24-25
Zoro #
G5041193
UPC #
717364382658
Country of Origin
United States
Dimensions
Width
6"
Length
24"
Thickness
0.054"
Details
Item
Military Grade Anti-Skid Grit Tread
Color
Gray
Material
Aluminum Oxide, Adhesive: Acrylic
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; NAVSEA Approved for MIL-PRF-24667C Type XI; NAVSEA Approval # 05S/2014-162
Legend
No Legend
Description
Tread,Gray,6 In.x24 In.,Package Quantity 25, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.