110120 JSH Series Electric Chain Hoist - 0.13-Ton, 20 ft. Lift
- Mfr # 56333
- Zoro # G624218062
product price:Â
$
3,538.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56333
- Zoro #
- G624218062
- UPC #
- -
- Country of Origin
- China
Description
This JET JSH Series Electric Chain Hoist features a Grade 80 load chain coated with black oxide for durability. This unit combines safety, durability and portability for operating in light-duty commercial applications. Die cast aluminum housing keeps the unit light and easy to carry. Slip clutch overload protection prevents lifting loads above rated capacity. Built-in thermal overload protection prevents overheating, and the magnetic disk brake increases safety by securing loads and ensuring rapid stops. The maintenance-free gear train incorporates a sealed oil bath. This hoist complies with OSHA regulations, ANSI/ASME B30.16 and HST-1 Standards, and is load-tested to 125% of capacity. Features Grade 80 load chain coated with black oxide for durability. Lightweight die cast aluminum housing is easy to carry. Slip clutch overload protection prevents damage from overloading. Built-in thermal overload protection prevents overheating. Magnetic disk brake for securing loads and ensuring rapid stops. Maintenance-free gear train with sealed oil bath. Complies with OSHA regulations, ANSI/ASME B30.16 and HST-1 standards. Load-tested to 125% of capacity. Specifications Motor Phase( s): Single phase. Lift Height ( ft.): 20. Lifting Speed ( FPM): 16. Brake Type: Magnetic disk. Motor Output ( HP): 42741. Remote Length ( ft.): 11. Required Head Room ( in.): 15.25. Lift Chain Diameter ( in.): 42741.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.