2-Ton Hand Chain Hoist With 30 ft. Lift
- Mfr # 825-101933
- Zoro # G324197421
product price:Â
$
851.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 825-101933
- Zoro #
- G324197421
- UPC #
- -
- Country of Origin
- China
Description
Features Alloy steel hooks that rotate 360 degrees for easy rigging. Durability. Hooks slowly stretch to indicate an overload situation and increase jobsite safety. Needle-bearing design to promote long hoist life with low wear and reduced downtime. Weston-Style Dual-Pawl Brake System to increase safety. Specifications No of Falls - 1. Pull Force - 91 lbf, 91 lbf Max. Head Room - 17 0.5 in.. Length - 15 in.. Width - 11 in.. Height - 8 0.5 in.. Model - S90-200-30. Series - JL Series. Material - ZFin.. Weight - 76 lbs..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.