354300 Industrial Floor Drill Press - 12-Speed, 17 in. 1 HP, 115-230 V
- Mfr # 55282
- Zoro # G024217351
product price:Â
$
4,408.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 55282
- Zoro #
- G024217351
- UPC #
- -
- Country of Origin
- China
Description
This JET Lever Hoist is designed for safety, reliability, and durability in severe industrial environments. Patented handle design allows for extra clearance between operator's hand and load chain. The enhanced ergonomic grip allows for greater operator control and increased comfort. Industrial-rated alloy steel hooks rotate 360 degrees for easy rigging. Hooks slowly stretch to indicate an overload situation, increasing jobsite safety. Weston-style, dual pawl brake design splits the load to opposite sides of the ratchet gear for greater load security. Industrial brake wear indicator increases safety by letting you know when to replace the friction disks. Proven slip clutch with overload protection prevents excessive pulling/pushing that can damage loads. Industrial-rated alloy steel hooks rotate 360 degrees for easy rigging. Hooks slowly stretch to indicate an overload situation, increasing jobsite safety. Features 12 speeds deliver 350 to 2800 rpm. Adjustable tension spindle return spring offers versatility. LED machine lamp illuminates your workpiece. Front mount on/off switch for safe and easy access. Hinged metal belt and pulley cover is coupled with a quick-adjustment motor mount for fast spindle speed changes. Crank-operated worktable tilts 45 degrees, rotates, and has a quick-release clamp. Includes quick-adjusting 1/2in. dia. external positive depth stop with 3-nut locking feature for quick adjustments. Large hand grips are designed for comfort during operation. Drill chuck and key attach to the side of the drill press always within reach of the operator. Specifications Speeds ( qty.): 12. Vertical Stroke: 3 in.. Swing: 16.875. Drilling Capacity ( in.): Cast iron: 3/4; Mild steel: 5/8. Chuck Size ( in.): 42863. Max. Spindle Distance ( in.): 30.5. Worktable L x W ( in.): 14 x 14.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.