This item is Discontinued.

Jet Band Saw, 6" x 16" Rectangle, 6" Round, 6 in Square, 230V AC V, 3 hp HP JWBS-18-3

This item is Discontinued.

Jet

Band Saw, 6" x 16" Rectangle, 6" Round, 6 in Square, 230V AC V, 3 hp HP (Discontinued)

Mfr # JWBS-18-3
Zoro # G6420261
UPC # 731325467499
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JWBS-18-3
Zoro #
G6420261
UPC #
731325467499
Country of Origin
Taiwan, Province of China
Item
Band Saw
Cutting Capacity Rectangle
6" x 16"
Cutting Capacity Round
6"
Cutting Capacity Square
6 in
Voltage
230V AC
HP
3 hp
Speeds
2
Miter Capacity
5 Degrees Left, 45 Degrees Right
Corded/Cordless
Corded
RPM
1720
Amps AC
12 A
Corded/Banded
Corded
Hz
60 Hz
Application
Wood
Includes
Bracket, Fence Body, Guide Rail, Handwheel with Handle, Lifting Ring, Miter Gauge Assembly, Resaw Fence, Table, Table Insert
Features
Cutting Book Matched Panels, Dual Position Side Plate Tool-Less, Four Sided Guide Post with Rack, Independently Adjustable, Micro Adjustable, Pinion Adjustment for Optimum Blade Support, Precision Ground Cast Iron Table for Added Stability and Work Support Fence System, Resaw Capacity for Cutting Large Pieces of Wood, Slicing Veneers, Upper and Lower Ball Bearing Guides Rigid
Phase
1
Cutting Angle
Left 5 Degrees , 90 Degrees ,Right 45 Degrees
Material Application
Wood
Band Saw Operation
Manual
Round Cutting Capacity - Horizontal
6 in
SFPM Range
2,300 to 3,800 SFPM
Band Saw Type
Vertical
Number of Speed Settings
2
Miter Angle Range
5 Degrees Left to 45 Degrees Right
Rectangular Cutting Capacity - Horizontal
18 in x 16 in
Current
12.0 A
Power Source
Corded
Variable Speed
Yes
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Band Saw, Band Saw Type Vertical, Band Saw Operation Manual, Voltage 230V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 18 in x 16 in, Throat Depth - Vertical 18 in, Round Cutting Capacity - Horizontal 6 in, SFPM Range 2,300 to 3,800 SFPM, Miter Angle Range 5 Degrees Left to 45 Degrees Right, Number of Speed Settings 2, Material Application Wood, Blade Length 12 ft 6 in, Max. Blade Width 1 1/4 in, Min. Blade Width 1/8 in, Cutting Capacity Square 6 in, Power Source Corded

Ratings & reviews