This item is Discontinued.
This item is Discontinued.
Chamfering Insert, JB-10 Series (Discontinued)
Mfr #
R3 Insert
Zoro #
G3782639
UPC # 731325733006
Country of Origin Taiwan, Province of China
Category Corner Chamfer End Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R3 Insert
- Zoro #
- G3782639
- UPC #
- 731325733006
- Country of Origin
- Taiwan, Province of China
- Item
- Milling Insert
- Cutting Direction
- Right Hand
- Cutting Angle
- 45 Degrees
- Series
- JB-10
- Insert Screw
- JB-10P-5-3
- For Use With
- JB-10R Portable Plate Beveling Machine
- Number of Inserts Required
- 5
- Material - Machining
- Carbide
- For Toolholder
- JB-10R
- Chip-Breaker
- No
- Compatible Product Type
- JB-10R Portable Plate Beveling Machine
Dimensions
- Overall Length
- 3.860"
- Cutting Dia.
- 0.375"
- Depth of Cut
- 1/8 in
- Radius
- 3.00mm
Description
Milling Insert
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.