Shop JET
Create Account
Compact Lever Hoist, 551 lbs. Capacity, Lifting Height
- Mfr # 825-181205
- Zoro # G624191235
product price:Â
$
383.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 825-181205
- Zoro #
- G624191235
- UPC #
- -
- Country of Origin
- China
Description
Features Alloy steel hooks are industrial rated, rotate 360 degrees for easy rigging. Compact Power--0.5 ton of pulling power that fits in the palm of your hand. Corrosive-resistant grade 100 load chain is stronger than grade 80 load chain extending the life of the hoist. Durable, impact-resistant, aluminum alloy housings makes the hoist one of the lightest on the market. Exclusive five gear drive train requires less force to lift or secure a load. Hooks slowly stretch to indicate an overload situation increasing jobsite safety. Included nylon carrying case for convenient transportation, reducing trips to the tool room and prevents any unnecessary damage to the hoist. Increased durability with heavy duty, cast steel safety latches secured with Allen screws and lock nuts. Performance Work to Weight Ratio--At 5.6 pounds, the 0.5 ton hoist can pull or hold a load more than 170 times its weight. Weston-Style Dual Pawl Brake System increases safety by splitting the load to opposite sides of the ratchet gear for greater load security. Specifications Weight Capacity - 551 lbs.. Lifting Height/Take-Up - 5.00 ft.. No of Falls - 1. Pull Force - 45 lbf Max. Head Room - 7.90 in.. Handle Length - 5.70 in.. Length - 8.07 in.. Width - 4.13 in.. Height - 3.35 in.. Material - Aluminum Alloy/Steel Alloy. Weight - 3.36 lbs..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.