This item is Discontinued.
This item is Discontinued.
Wood Dust Collector, 938 cfm CFM Max Flow, 2 hp, Single Phase (Discontinued)
Mfr #
JCDC-2
Zoro #
G6304247
UPC # 731325424225
Country of Origin Taiwan, Province of China
Category Dust Collectors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JCDC-2
- Zoro #
- G6304247
- UPC #
- 731325424225
- Country of Origin
- Taiwan, Province of China
- Item
- Wood Dust Collector
- Max. Flow (CFM)
- 938 cfm
- Operating Velocity Range (FPM)
- 4,763 fpm
- Static Pressure Range (In.)
- 2.7
- HP
- 2 hp
- Phase
- Single
- Amps AC
- 15 A
- dBA
- 76 dBA
- Voltage
- 230V AC
- Includes
- Cord Type
- 3 Prong Plug
- Type
- Cyclone
- Filter Bag
- 2 micron
- Min. Air Flow (CFM)
- 938
- Chip Capacity (Microns)
- 2 micron
- Hz
- 60 Hz
- Air Flow - Maximum
- 938 cfm
- Lower Collector Type
- Drum
- Amperage
- 15.0 A
- Dust Collector Type
- Cyclone
Dimensions
- Overall Width (In.)
- 26 9/16 in
- Hose Dia. (In.)
- 4 in
- Width (In.)
- 26 9/16 in
- Cord Length
- 10 ft
- Overall Depth (In.)
- 45 in
- Drum Dia. (In.)
- 30-11/16
- Height (In.)
- 41 3/8 in
- Depth (In.)
- 26 in
- Overall Height (In.)
- 41 3/8 in
- Impeller Dia. (In.)
- 14-1/2
- Power Cord Length
- 10 ft
- Overall Height
- 41 3/8 in
- Overall Width
- 26 9/16 in
- Overall Length
- 26 in
- Wire Rope Length
- 26 in
- Length
- 26 in
Description
Wood Dust Collector, Mounting Type Mobile, Dust Collector Type Cyclone, Filter Type Cartridge, Air Flow - Maximum 938 cfm, Lower Collector Type Drum, Amperage 15.0 A, HP 2 hp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.