Shop JET
Create Account
Electric Chain Hoist - 2 Ton Capacity, 20 ft. Lift - 1 Phase - Model No. 2SS-1C-20
- Mfr # 142251
- Zoro # G024182802
product price:Â
$
7,428.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 142251
- Zoro #
- G024182802
- UPC #
- -
- Country of Origin
- China
Description
We utilize our experience and expertise on all our products to provide the best in the industry. All our products feature premium components and are backed by the best team in the industry. All products are engineered, assembled and tested in the USA. We are trusted by millions of people for specialized products to meet their needs where they live, work and play. Features 2 small 29 in. 2 medium ( 36 in ). 2 large ( 45 in ). Specifications Motor Phase( s): Single phase. Lift Height ( ft. ): 20. Load Capacity ( lbs. ): 4000. Lifting Speed ( FPM): 9.8. Brake Type: Electromagnetic brake. Volts: 115/230. Watts: 2,392/2,300. Motor Output ( HP): 1.75. Duty Cycle: 0.25. Control Type: Pendant control. Remote Length ( ft. ): 18. Required Head Room ( in. ): 28.125. Thermal Overload Protection: Yes. Lift Chain Diameter ( in. ): 42506. Lift Chain Length ( in. ): 252. Chain Bag Included: Yes. Weight: 205 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.