Electric Chain Hoist
- Mfr # 825-121150
- Zoro # G224194759
product price:Â
$
5,432.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 825-121150
- Zoro #
- G224194759
- UPC #
- -
- Country of Origin
- China
Description
Features DC Electro-Magnetic Brake- An industry-proven safety feature that secures the load even if power is interrupted to the hoist. Limit Switches- Upper and lower limiting switches increase safety by preventing the load chain from over traveling. Overload Protection- Slip Clutch design prevents the hoist from lifting damaging loads above its rated capacity. Reverse Phase Relay- A safety switch that protects the hoist from incorrect wiring of the power supply. Specifications No of Falls - 1. Head Room - 20.19 in.. Length - 20.87 in.. Width - 16.14 in.. Height - 15.35 in.. Model - 0.5SS-1C-15. Series - JL Series. Material - ZFin.. Weight - 126.50 lbs..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.