Shop JET EQUIPMENT
Create Account
Wilton Model 153 3 in. Jaw 2.5 in. Opening 2.63 in. Throat Depth Clamp-On Bench Vise, Black
- Mfr # 33153
- Zoro # G024179123
product price:Â
$
705.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33153
- Zoro #
- G024179123
- UPC #
- -
- Country of Origin
- China
Description
Wilton Model 153 3 in. Jaw 2.5 in. Opening 2.63 in. Throat Depth Clamp-On Bench Vise Wilton Clamp-On vises are great for smaller projects and are portable to be quickly and easily transferred to a new workstation. Clamp-On vises feature cast jaws for a firm hold and double steel guide bars to insure consistent holding pressure. Features: Features Portable, lightweight design is perfect for home use. Cast-iron construction and built-in pipe jaws add durability and utility. Steel guide bars keep jaws aligned. Specifications Jaw Opening Inches: 2.5. Model Number: 153. Height Inches: 7.1. Size Inches: 2.5. Color Finish: Black. Jaw Range: 3 in. Length Inches: 6.7. Pipe Jaw Capacity Inches: 0 - 3/8. Base Type: 360degree Swivel. Jaw Width Inches: 3. Width Inches: 3.5. Throat Depth Inches: 39483.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.