This item is Discontinued.

Jet Impact Wrench, 1", 6" Extension JAT-206

This item is Discontinued.

Jet

Impact Wrench, 1", 6" Extension (Discontinued)

Mfr # JAT-206
Zoro # G5442641
UPC # 731325472639
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JAT-206
Zoro #
G5442641
UPC #
731325472639
Country of Origin
Taiwan, Province of China

Dimensions

Square Drive Size
1"
Min. Hose Size
3/4"

Details

Item
Impact Wrench,1",6" Extension
Free Speed
5,000 rpm
Air Inlet
1/2" NPT
Handle Type
D-Handle
Max. Torque
2200 ft.-lb.
Housing Material
Construction: Aluminum
Torque Range
400 to 1650 ft.-lb.
Max. Bolt Capacity
2"
Blows per Minute
700
Duty
Heavy Duty

Description

Impact Wrench,1 In.,6 In. Extension

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.