Shop EDWARDS
Additional $550.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ironworker, 460V AC, 23 A, 4 Stations
Mfr # ED9-IW100-3P460-A
Zoro # G4024720
product price:Â
$
36,499.00
/ea
Key Features
Series
IW100
Overall Length
45 in
Features
Powerlink Sys
Application
Bend, Notch, Punch, Shear
Punch Capacity Mild Steel
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ED9-IW100-3P460-A
- Zoro #
- G4024720
- UPC #
- 731325555790
- Country of Origin
- United States
- Item
- Ironworker
- Series
- IW100
- Features
- Powerlink Sys
- Application
- Bend, Notch, Punch, Shear
- Punch Capacity Mild Steel
- 1 in
- Voltage
- 460V AC
- External Hydraulic Output Force
- 100 Tonf
- Current
- 23 A
- Power Source
- Corded
- Actuation
- Foot Pedal
- Tool Weight
- 4,650 lb
- Standards
- ANSI B11.5-1988(02), ETL Certified
- Horsepower
- 7 1/2 hp
- Phase
- Three-Phase
- Number of Stations
- 4
- Included Tool Types
- Punch
Description
Ironworker, Voltage 460V AC, Phase Three-Phase, Current 23 A, External Hydraulic Output Force 100 Tonf, Number of Stations 4, Included Tool Types Punch, Punch Capacity Mild Steel 1 in, Punch Throat Depth 11 in