Shop JET
Create Account
Jbg-6A 6 Inch Bench Grinder1-2Hp 1-Pha
- Mfr # 825-577101
- Zoro # G724192866
product price:Â
$
464.99
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
- 825-577101
- Zoro #
- G724192866
- UPC #
- -
- Country of Origin
- China
Description
The grinder sits on a rubber foot to prevent unwanted movement and can be bolted down if desired for maximum stability. Ball bearings cast-iron wheel guards and dust vents one-piece quick adjusting spark guards and large eye shields with quick adjustment for maximum safety. Features Totally enclosed pre-lubricated ball bearings. Heavy-duty guarded toggle switch on 8 and 10 in.. Rubber mounts prevent movement. Includes two 6-in. wheels. Motor - 1/2 horsepower 1 phase 115 volt. Wheel speed - 3 450 rpm. Wheel grits - 36 and 60.