Shop JET
See all product information
Create Account
Lever Chain Hoist, 3000 lb. Load Capacity, 10 ft Hoist Lift
Mfr # JLP-150A-10
Zoro # G1959260
product price:Â
$
390.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
3000 lb.
Hoist Lift
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JLP-150A-10
- Zoro #
- G1959260
- UPC #
- 731325473117
- Country of Origin
- China
Details
- Item
- Lever Chain Hoist
- Load Capacity
- 3000 lb.
- Hoist Lift
- 10 ft
Description
Lever Chain Hoist
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.