Mini-Puller Lever Hoist, 0.5 Ton with 10 ft. Lift
- Mfr # 3554708
- Zoro # G524198631
product price:Â
$
746.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3554708
- Zoro #
- G524198631
- UPC #
- -
- Country of Origin
- China
Description
Features Mini-Puller Lever Hoist, 0.5 Ton with 10 ft. Lift. Weston Style Dual Pawl Brake System- Dual pawl design increases safety by splitting the load to opposite sides of the ratchet gear for greater load security. Alloy Steel Hooks- Industrial rated hooks rotate 360 degrees for easy rigging. Hooks slowly stretch to indicate an overload situation increasing jobsite safety. Heat Treated Load Plates- Heat treated for durability, these extend the life of the hoist in industrial environments. Grade 80 Load Chain- Grade 80 black oxide coated load chain for durability. All Steel Construction- Impact resistant covers that provide durability and protection. Compact Design- Smaller body and lightweight design for low headroom applications and use in confined areas. Industry- Complies with OSHA Regulations, ANSI / ASME B30.21 and HST-3 Standards. Number of Falls: 1. Lift per Turn ( In. ): 3-39/50. Load Capacity ( Tons): 1/2. Load Chain Dimensions ( Mm. ): 4.3 x 12. Lever Pull Force ( LBF): 79. Weight ( Lbs. ): 5-1/2. Lift ( Ft. ): 10. Headroom ( In. ): 9-21/25. Handle Length ( In. ): 11-81/100. Specifications Color Family: Gray. Pulley Type: Lever Hoist. Weight Capacity: 0.5 ton. Weight: 8.62 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.