This item is Discontinued.
This item is Discontinued.
Pneumatic R8 Dual Action Sander (Discontinued)
Mfr #
JAT-720
Zoro #
G4285821
UPC # 731325354355
Country of Origin Taiwan, Province of China
Category Air Sanders, Buffers & Polishers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JAT-720
- Zoro #
- G4285821
- UPC #
- 731325354355
- Country of Origin
- Taiwan, Province of China
Dimensions
- Pad Size
- 6"
- Overall Length
- 8-3/4"
- Min Hose Size
- 3/8"
Details
- Item
- Dual Action Sander
- HP
- 0.4 HP
- Free Speed
- 10,000 rpm
- Air Inlet
- 1/4" NPT
Description
Pneumatic R8 Dual Action Sander
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.