European Style 4 Panel Perimeter Patrol Kit
- Mfr # RF 0505 EDP
- Zoro # G824217766
product price:Â
$
1,426.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RF 0505 EDP
- Zoro #
- G824217766
- UPC #
- -
- Country of Origin
- China
Description
Wire security enclosures create secure spaces that are great for indoor or outdoor areas. Great for limiting access to restricted areas. Framing is made of tubular steel. All kits contain panels with two clamps and steel base plates. Safety yellow base plates allow floor/ground anchoring, for semi-permanent installations. Black Powder Coated finish. Features Panels are 100% welded for strength and rigidity. . Perimeter Patrol panels are pre-fabricated welded wire mesh. Black 2 Step Powder coat finish. Panels have pre-installed caps in upright tubes. Wire Mesh infill is 2in x 4in. Mesh is welded to center of tube frame, no sharp edges. Panels are 58in wide x 72in high. Set-up/connecting is quick and easy with included clamps. Panels frames are 100% welded. Kit includes ground bases for simple installation. 4 Panel Perimeter Patrol Kit European Style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.