69101 5 in. Botanic Porcelain Tree Bark Bowl; Silver

  • Mfr # 69101
  • Zoro # G003951238
product price: 
$
34.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
69101
Zoro #
G003951238
UPC #
7436547583523
Country of Origin
China

Description

Round serving bowl with wood inspired exterior texture of tree bark. Quality high fired porcelain with the durability of silver tone finished titanium. Bowls are ordered individually but come in three sizes 5, 8 and 10 inch diameters. Food safe, stain resistant, dishwasher safe. Combines the wonderful features of metal and wood with the elegance of porcelain. Perfect for food or a decorative piece.

Specifications
  • Size: 5 in.
  • Finish: Silver
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews