Shop JIALLO

69102 8 in. Botanic Porcelain Tree Bark Bowl; Silver

  • Mfr # 69102
  • Zoro # G203951106

product price: 
$
29.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
69102
Zoro #
G203951106
UPC #
7436542177109
Country of Origin
China

Description

Round serving bowl with wood inspired exterior texture of tree bark. Quality high fired porcelain with the durability of silver tone finished titanium. Bowls are ordered individually but come in three sizes 5, 8 and 10 inch diameters. Food safe, stain resistant, dishwasher safe. Combines the wonderful features of metal and wood with the elegance of porcelain. Perfect for food or a decorative piece.

Specifications
  • Size: 8 in.
  • Finish: Silver
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.