Shop JIALLO
Create Account
WE-BB03L Jiallo Large Bread Box; Silver
Mfr # WE-BB03L
Zoro # G904001865
product price:Â $46.65
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WE-BB03L
- Zoro #
- G904001865
- UPC #
- 609311376622
- Country of Origin
- China
Description
Stainless Steel Bread Box with its stylish stainless steel design keeps all your baked goods fresh and tasty. Large capacity bin lets you keep any of your baked goods from delicious french rolls to home made cookies. breadbox Brushed stainless steel design complements the rest of your stainless steel kitchen wares. Size of the box is 18" x 11" x 7".
Features- Swing Down door opens and closes smoothly bread bins Cool, Dark Interior keeps bread and baked goods fresh
- Premium stainless steel material offers better rust-proof ability for Jiallo Bread Boxes
- Color: Silver
- Material: Stainless Steel
- Capacity: 12 oz
- Food Storage Type: Storage Containers
- Kitchen Product Type: Food Storage
- Shape: Rectangle
- Dimension: 17.3" x 10.6" x 7.1"
- Weight: 3.8 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.