EFL4 4 Step Folding Dock Lift Ladder
- Mfr # EFL4
- Zoro # G404076912
product price:Â
$
410.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EFL4
- Zoro #
- G404076912
- UPC #
- 670541248553
- Country of Origin
- China
Description
4-step floating dock lift ladder anodized aluminum.
Fixed portion extends 48" down from top of dock.
Perfect for floating docks.
Double rung locking mechanism is extra sturdy.
Handle Depth: 8"
Step Height: 12".
Step Width: 19".
Dimensions: 6.5"L x 48"H x 21"W.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.