Shop JIF MARINE

EPU2 Compact 2 Step Transom Ladder

  • Mfr # EPU2
  • Zoro # G103994364

product price: 
$
121.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EPU2
Zoro #
G103994364
UPC #
670541249543
Country of Origin
China

Description

  • Small boat transom-mounts 12" W x 6.5" H area.
  • Folds down for easy boarding.
  • Fits most angled or curved transoms.
  • Stainless steel fasteners and securing strap included.
  • Durable 1" diameter anodized aluminum tube.
  • Comfortable non-slip oval-shaped anodized aluminum steps.
  • Mounting hardware not included.
  • Length (Down): 15".
  • Height (Up): 13".
  • Dimensions: 3"L x 12"W.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.