EPU3 Compact 3 Step Transom Ladder

  • Mfr # EPU3
  • Zoro # G803994329
product price: 
$
167.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EPU3
Zoro #
G803994329
UPC #
670541249550
Country of Origin
China

Description

  • Small boat transom-mounts 12" W x 6.5" H area.
  • Folds down for easy boarding.
  • Fits most angled or curved transoms.
  • Stainless steel fasteners and securing strap included.
  • Durable 1" diameter anodized aluminum tube.
  • Comfortable non-slip oval-shaped anodized aluminum steps.
  • Mounting hardware not included.
  • Length (Down): 28".
  • Height (Up): 25".
  • Dimensions: 3"L x 12"W.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews