EPZ4 4 Step Pontoon Transom Boarding Ladder

  • Mfr # EPZ4
  • Zoro # G204076839
product price: 
$
224.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EPZ4
Zoro #
G204076839
UPC #
670541249642
Country of Origin
China

Description

  • Permanent mount at transom, ideally at stern gate door.
  • Folds down for easy boarding.
  • Stainless steel fasteners and securing strap included.
  • Durable 1" diameter anodized aluminum tube.
  • Comfortable contour traction molded step.
  • Mounting hardware not included.
  • Step: 4.
  • Length (Down): 46".
  • Length (Up): 32".
  • Dimensions: 12"L x 46"H x 16"W.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews