Shop JJ KELLER
See all product information
Create Account
Training Video, Workplace Safety, DVD
Mfr # 49774
Zoro # G0962269
product price:Â $315.99
/ea
Free Shipping & Returns
Key Features
Title
Workplace Safety Basics
Subject Matter
Workplace Safety
Product Type
Training Video
Language
English
Includes
AC Adapter, Earbuds, Training Log, Video Training Book, (5) Employee Handbooks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
49774
Zoro #
G0962269
UPC #
-
Country of Origin
United States
Dimensions
Width
8 in
Depth
9 in
Height
1/2 in
Video Length
50 min
Details
Item
Training Video
Title
Workplace Safety Basics
Subject Matter
Workplace Safety
Product Type
Training Video
Language
English
Includes
AC Adapter, Earbuds, Training Log, Video Training Book, (5) Employee Handbooks
Supported Languages
English
Provides
Training Information
For Use With
Regulatory Compliance Training
Number of Pages
0
Regulations Covered
OSHA 29 CFR 1970 5(a)(1)
Run Time
50 min
User Type
Employee
Number of Users Supported
Unlimited
Safety Training and Reference Materials Item
Book/Booklet
Safety Training and Reference Material Title
Workplace Safety Basics
Safety Training and Reference Material Subject
Workplace Safety
Description
Training Video, For Use With Regulatory Compliance Training, Format DVD, Height 1/2 in, Includes AC Adapter, Earbuds, Training Log, Video Training Book, (5) Employee Handbooks, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Training Video, Regulations Covered OSHA 29 CFR 1970 5(a)(1), Software Delivery Method Not Applicable, Subject Matter Workplace Safety, Supported Languages English, Title Workplace Safety Basics
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.