Flammable Liquid Label, 4-1/4 in. H, PK500

  • Mfr # 17389

  • Zoro # G3807487


product price:  $57.55
/pk 500, $0.12/ea

Key Features

Subject Matter
Chemical/Hazardous
Language
English
Legend
Flammable Liquid
Material
Polyolefin
Legend/Background Color
Red/white
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
17389
Zoro #
G3807487
UPC #
-
Country of Origin
United States

Dimensions

Height
4"
Width
4"
Label Width
4 in
Label Height
4 in

Details

Subject Matter
Chemical/Hazardous
Item
DOT Container Label
Language
English
Legend
Flammable Liquid
Material
Polyolefin
Legend/Background Color
Red/white
Metal Detectable
No
Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
49 CFR 172 E
Legend Color
White
Background Color
Red
Self-Adhesive
Yes
Shape
Diamond
Write on Surface
No
No. of Labels
500
Legend Style
Symbol and Text
Container Label/Placard Type
Hazardous Class
Hazard Class
Class 3 (Flammable Liquids)
Labels per Roll
500
Message
Flammable Liquid
DOT/UN Product Form
Label

Description

DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 3 (Flammable Liquids), DOT/UN Product Form Label, Message Flammable Liquid, Label Width 4 in, Label Height 4 in, Material Polyolefin, Package Quantity 500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.