Shop JJ KELLER
See all product information
Create Account
RefMaterial, HazMatTraining, Book, PK10
Mfr # 68276
Zoro # G5091305
product price:Â $62.19
/pk 10, $6.22/eaKey Features
Subject Matter
Hazardous Material Training
Format
Book
Book Description
Designed for use with Hazmat Transportation: Driver Training
Regulations Covered
49 CFR 172.704
Number of Pages
44
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
68276
Zoro #
G5091305
UPC #
-
Country of Origin
United States
Dimensions
Video Length
No Video
Height
1 in
Depth
1 in
Width
8 1/2 in
Details
Item
Reference Material
Subject Matter
Hazardous Material Training
Format
Book
Book Description
Designed for use with Hazmat Transportation: Driver Training
Regulations Covered
49 CFR 172.704
Number of Pages
44
Language
English
Includes
Employee Workbook
Provides
Training Information
Safety Training and Reference Material Title
Hazmat
For Use With
Training Programs
Safety Training and Reference Material Subject
Chemical Safety
Safety Training and Reference Materials Item
Book/Booklet
Material
Paper
Title
Hazmat
Number of Users Supported
1
Supported Languages
English
User Type
Driver
Product Type
Reference Material
Description
Reference Material, For Use With Training Programs, Format Book, Height 1 in, Includes Employee Workbook, Number of Users Supported 1, Operating System Requirements Not Applicable, Product Type Reference Material, Regulations Covered 49 CFR 172.704, Software Delivery Method Not Applicable, Subject Matter Hazardous Material Training, Supported Languages English, Title Hazmat, Training Environment Not Applicable, Width 8 1/2 in, Depth 1 in, Number of Pages 44, Provides Training Information
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.