Placard Shield, Polycarbonate, 10 11/16 in W x 10 11/16 in H
Mfr # 49241
Zoro # G7178949
product price:Â $6.79
/eaKey Features
Width
10 11/16 in
Height
10 11/16 in
Material
Polycarbonate
Legend/Background Color
Clear
Legend
Blank
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
49241
Zoro #
G7178949
UPC #
-
Country of Origin
United States
Dimensions
Width
10 11/16 in
Height
10 11/16 in
Details
Item
Placard Shield
Material
Polycarbonate
Legend/Background Color
Clear
Legend
Blank
Standards
49 CFR 172
Features
UV Resistance
Placard Holder Type
Placard Pouch
Product Type
Placard Shield
Description
Placard Shield, Placard Holder Type Placard Pouch, Height 10 11/16 in, Width 10 11/16 in, Material Polycarbonate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.