Shop JMAZ LIGHTING
Create Account
JZ2005 Galaxy Tri Color LED Tube Light
- Mfr # JZ2005
- Zoro # G603877044
product price:Â
$
155.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JZ2005
- Zoro #
- G603877044
- UPC #
- 93674449817
- Country of Origin
- China
Description
GalaxyTube is a color changing LED effect that can be mounted vertically, horizontally or free standing with the included easy fit feet. The rechargeable lithium battery offers a run time of up to 12 hours from a single charge, and with no power cables to connect you are free to set up the unit wherever you want. The tube will operate in chase, fade, static and sound active modes and is supplied with a handy IR remote.
Features- 1m 3 feet LED color tube with UV resistant polycarbonate tubing
- 32 tri-color SMD 5050 LEDs (RGB)
- Rainbow color effect
- Feet allow the tube to be stood vertically
- Rechargeable battery for wireless applications
- Supplied with 12V DC charging adaptor
- LED Effect Tube with 32 Tri-color (RGB) LEDs and RF Remote Control.
- Handy IR remote for static color with variable strobe, auto with rainbow effect and sound active modes
- Maximum run time: up to 12 hours (single color)
- Charging time: 5 hours (max.)
- Power consumption: 8W
- Power supply: 12V DC
- Battery: 12V 2500mAh
- Dimension: 153 x 145 x 95 mm
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.