JZ3009 Attco 100 Spot 75W LED Moving Head Spot with Prism Light
- Mfr # JZ3009
- Zoro # G004135743
product price:Â
$
667.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JZ3009
- Zoro #
- G004135743
- UPC #
- 654728999506
- Country of Origin
- China
Description
Features
- Powered by 75W White LED
- 9 Built in Shows with RF Remote Control included
- 6 Rotation Gobos & 3-Facet Prism
- Motorized Focus
- Long Life LED (Rated Over 50000 hours)
- 4 Operating Modes - Sound Active, Show Mode, DMX Controlled and RF Remote Control
- 9 Built-in Lighting Shows
- 3-Facet Prism Effect with Variable Speed and Direction
- Motorized Focus From Near to Far (2.5M-30M)
- 1 Color Wheel with 8 Colors Plus White
- 6 Rotating Gobos Plus Open
- 11 & 13 DMX Channels Modes
- 8/16 Bit Smooth and Precise Resolution for PAN/TILT Movement
- Pan/ Tilt Invert Mode for Contrasting Movement When Fixtures are linked Together
- 3-Pin XLR Connectors In/Out
- Scan Position Memory, Auto Reposition After Unexpected Movement
- 75w LED Moving Head Spot with Prism, Color and Gobo wheel
- Light Source: 1 x 75W White LED
- Electronic Dimming: 0% 100%
- Power Consumption: 120W
- Multi-voltage Operation: 110-240V, 50HZ/60HZ
- Dimension: 11.41" x 8.26" x 8.66" / 243 x 151 x 305mm
- Weight: 14.9 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.