JZ6001 D-24 Wireless DMX Controller
- Mfr # JZ6001
- Zoro # G304076340
product price:Â
$
272.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JZ6001
- Zoro #
- G304076340
- UPC #
- 93674450035
- Country of Origin
- China
Description
The D-24 is a first of its kind wireless, battery-powered DMX Controller. With 24 channel control, a master dimmer, and up to 20 hours of run time. The D-24 is ideal for control of our Mad Par and Mad Bar series, taking your lighting setup to the next level with ease and simplicity, only from JMAZ Lighting.
Features- Tricolor Led Displaying
- High Antijamming Ability To Ensure Working Reliability
- 7 Groups Id Code Set Table, User Can Use 7 Groups Individual Wireless Net
- Without Any Interfere Each Other In The Same Place
- 24 Channel Wireless Dmx Controler with 20 Hour Battery Life.
- Power Input: Dc 9v, 100 Ma Min
- Dmx Output: 3 Pin Female Dmx Connector
- Battery Type: 18650 3.7v 2500 Mah
- Communication Distance: 300m
- Work Frequency Section: 2.4ghz Ism Band
- Receiver Sensitive: -106dbm
- Dimension: 9.1 X 6.41 X 2.6 Inch
- Weight: 3.9 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.