SECURITY BIT SET 33PC
- Mfr # 65951
- Zoro # G524991317
product price:Â
$
8.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65951
- Zoro #
- G524991317
- UPC #
- 039593659517
- Country of Origin
- Unknown
Description
33 piece. 33 Screw Bits for Vehicle Computer & Electronic Repair. These are used with specialty security screws. You receive: 9 Torx head security bits sizes: T8 T10 T15 T20 T25 T27 T30 T35 and T40. 3 Torq head security bits sizes: 6 8 and 10 mm. 6 Hex head security bits sizes: 5/64 in. 3/32 in. 7/64 in. 1/8 in. 9/64 in. and 5/32 in. 6 Hex head security bits sizes: 2 2.5 3 4 5 6 mm. 4 Spanner head security bits sizes: 4 6 8 and 10 mm. 4 Tri-Wing head security bits sizes: 1 2 3 and 4 mm. 1 Hex 1/4" x 2-1/2" magnetic extension/ bit holder.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.