This item is Discontinued.
This item is Discontinued.
Men's Miner Boot, 7 M, Steel Toe, 12 in H, Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 7
- Width
- M
- Height
- 12 in
- Footwear Width
- M
- Footwear Size
- 7
- Size (PRINT)
- 7
- Overall Height
- 12 in
Description
Miner Boot, Style Family Miner Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Closure Slip On, Color Black, Width M, Gender Men's, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Toe Cap Material Steel, Insulated Yes, Maximum Heat Rating Not Applicable, Waterproof Yes, Overall Height 12 in, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.