- MFR #
- JD5371 11
- Zoro #
- G1797140
- UPC #
- 679145280914
- Country of Origin
- China
- Item
- Wellington Boot
- Toe Type
- Safety-Toe
- Gender
- Men's
- Color
- Brown
- Style Number
- JD5371
- Upper Boot Material
- All Leather
- Series
- JD5371
- Waterproof
- No
- Footwear Sole Pattern
- Low Profile High Surface Contact
- Mark II Slip Test Results- Dairy Tile Oily Wet
- Not Tested
- Mark II Slip Test Results- Dairy Tile Dry
- Not Tested
- For Outdoor Traction
- No
- Insulation Type
- None
- Chain Saw Cut Resistant
- No
- CSA Footwear Standard
- Not Specified
- Chemical Resisting Sole
- Yes
- Shank Material
- Fiberglass
- Ninety Degree Heel
- Yes
- Manufacturers Suggested Sole Slip Rating
- Good
- Footwear Construction Type
- Welted
- Wide Toe Cap
- No
- Non Metallic Upper
- Yes
- Liner Material
- Mesh
- Max. Heat Rating
- 600 Degrees F
- Outsole Material
- Rubber
- Footwear Shank Type
- Fiberglass
- Removable Insole
- Yes
- Last Number or Name
- JD-086
- Mark II Slip Test Results- Dairy Tile Wet
- Not Tested
- Satra Slip Test Results- Dairy Tile Oily Wet
- Not Tested
- Metal Chip Resisting Sole
- Yes
- Puncture Resistant Insole
- No
- Satra Slip Test Results- Dairy Tile Dry
- 0.72
- Insulated
- No
- Static Dissipative
- No
- Metatarsal System
- Internal Met Guard
- Toe Shape
- Square
- Satra Slip Test Results- Dairy Tile Wet
- 0.49
- Predominant Footwear Color
- Brown
- Midsole Material
- Rubber
- Footwear Closure Type
- Pull On
- Mark II Slip Test Results- Dairy Tile Oily
- Not Tested
- Footwear Style
- Wellington Boot
- Electrical Hazard Rated
- Yes
- Satra Slip Test Results- Dairy Tile Oily
- 0.19
- Completely Non Metallic
- Yes
- ASTM Footwear Class
- F2413-11 I/75 C/75 MT/75 EH
- Insole System
- Washable Removable Polyurethane Orthotic Insert, Antifungal and Antibacterial
- Upper Material Description
- Leather
- Non-Marking Sole
- Yes
- Oil Resisting Sole
- Yes
- Waterproof Type
- None
- Metatarsal Guard
- Internal
- Conductive
- No
- Standards
- ASTM F2413-11
- Safety Criteria
- Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
- Heel Style
- Defined Heel
- Heat Resistant
- No
- Upper Color
- Brown
- Upper Material
- Leather
- Non-Marking Upper
- Yes
- Metatarsal Guard Style
- Internal
- Slip-Resistance Rating (SATRA Test Values)
- Dairy Tile (Dry): 0.72, Dairy Tile (Oily): 0.19, Dairy Tile (Wet): 0.49
- Heel Definition
- Defined Heel
- All-Leather Upper
- Yes
- Style Family
- Wellington Boot
- Insole Technology
- Antibacterial, Antifungal, Orthotic, Removable, Washable
- Insole Material
- Polyurethane
- Liner Technology
- Moisture Wicking
- Closure
- Pull On
- Toe Cap Material
- Composite
- Maximum Heat Rating
- 600 Degrees F
- Construction
- Welted
- Chemical-Resisting Sole (PRINT)
- Yes
- Ninety-Degree Heel (PRINT)
- Yes
- Midsole Material (PRINT)
- Rubber
- Metatarsal Guard (PRINT)
- Internal
- Manufacturer-Suggested Sole Slip Rating (PRINT)
- Good
- Insole Material (PRINT)
- Polyurethane
- Oil-Resisting Sole (PRINT)
- Yes
- ASTM Standards Met (PRINT)
- Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
- Metal Chip-Resisting Sole (PRINT)
- Yes
- Upper Material (PRINT)
- Leather
- Shank Material (PRINT)
- Fiberglass
- Puncture-Resistant Sole (PRINT)
- No
- Maximum Heat Rating (PRINT)
- 600 Degrees F
- Liner Material (PRINT)
- Mesh
- Outsole Material (PRINT)
- Rubber
- Gender (PRINT)
- Men's
- Manufacturer-Suggested Sole Slip Rating
- Good
- Metal Chip-Resisting Sole
- Yes
- Oil-Resisting Sole
- Yes
- Chemical-Resisting Sole
- Yes
- Ninety-Degree Heel
- Yes
- ASTM Standards Met
- Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
- Puncture-Resistant Sole
- No
- Includes Shank
- Yes
- Metatarsal Guard Location
- Internal
- Chain Saw Cut-Resistant
- No
- Includes Metatarsal Guard
- Yes
- Wire Color
- Brown