Shop JOHN STERLING

48in. To 72in. Platinum Adjustable Closet Rod RP0022-48-7

  • Mfr # RP0022-48/72
  • Zoro # G404138573

product price: 
$
51.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RP0022-48/72
Zoro #
G404138573
UPC #
77355248722
Country of Origin
China

Description

  • Adjustable closet rod
  • Powder coat Platinum finish
  • 1" diameter outer rod
  • 48" to 72"
  • Length: 48
  • Width: 1.25
  • Height: 1.25
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.