Shop JOHN STERLING
Create Account
RP-0053-7BK 7 in. Elegant Shelf Bracket in Black- - pack of 10
- Mfr # 5374681
- Zoro # G703939475
product price:Â
$
45.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5374681
- Zoro #
- G703939475
- UPC #
- 77355005332
- Country of Origin
- China
Description
Features
- Finish: Powder-Coated
- Material: Steel
- Bracket Type: Elegant
- Product Type: Shelf Bracket
- Side 1 Height: 6-3/4 in.
- Side 2 Height: 6-3/4 in.
- Dimensions: 6-3/4 in. x 5-5/8 in.
- Color: Black
- Mount Type: Wall Mount
- Color Family: Black
- Number in Package: 1
- Application: For Shelves up to 10 in. Deep
- Screws Included: No
- Product Name: Elegante Shelf Bracket
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.