Fuel Caddy, 30 gal, Diesel, Yellow, Steel

  • Mfr # FC-P30-UL-D

  • Zoro # G811248742


product price:  $2,242.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Standards
OSHA, UL Listed
Discharge Hose Length
8 ft
Capacity
30 gal
Width
24 in
Tank Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FC-P30-UL-D
Zoro #
G811248742
UPC #
602425687905
Country of Origin
China

Dimensions

Discharge Hose Length
8 ft
Width
24 in
Height
41 in
Wheel Diameter
5 in
Length
30 in

Details

Item
Fuel Caddy
Standards
OSHA, UL Listed
Capacity
30 gal
Tank Material
Steel
Includes
Clamp, Ground Wire
Wheel Type
Locking Swivel Casters
Dispensing Mechanism
Two-Way Rotary Pump
Color
Yellow
Hose Material
PVC
Compatible Fuel
Diesel
Product Type
Caddy

Description

Fuel Caddy, Capacity 30 gal, Compatible Fuel Diesel, Color Yellow, Tank Material Steel, Dispensing Mechanism Two-Way Rotary Pump, Discharge Hose Length 8 ft, Height 41 in, Hose Material PVC, Includes Clamp, Ground Wire, Length 30 in, Product Type Caddy, Standards OSHA, UL Listed, Wheel Diameter 5 in, Wheel Type Locking Swivel Casters, Width 24 in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.