Shop JOHNSON
Create Account
2829588 85 ft. Indoor & Outdoor Distance Measurer Laser; Orange - 1 x 5.25 in.
- Mfr # 2829588
- Zoro # G904108021
product price:Â
$
84.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2829588
- Zoro #
- G904108021
- UPC #
- 49448536856
- Country of Origin
- Taiwan, Province of China
Description
Features
- Our products are assured for reliability and durability which has high quality and standard
- Our products are designed with the up to date designs and creativity
- IP54 rated
- Indoor or Outdoor: Indoor and Outdoor
- Range: 85 ft.
- Length: 1 in.
- Width: 5-1/4 in.
- Color: Orange
- Number of Batteries Required: 2
- Batteries Included: Yes
- Battery Size: AAA Battery
- Material: Plastic
- Batteries Accuracy: 5/64 in.
- Waterproof: No
- Country of Origin: Taiwan
- Weight: 0.22 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.