Shop JOHNSON LEVEL & TOOL
See all product information
Create Account
Aluminum Straight Edge, 48 In, Graduated
- Mfr # J48
- Zoro # G0561714
product price:Â
$
14.69
/ea
Key Features
Material
Aluminum
Features
Quick Reading
Finish
Matte
Size
48 x 2
Graduations
16th On Opposing Edge, 8th On the Edge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J48
- Zoro #
- G0561714
- UPC #
- 049448548002
- Country of Origin
- China
Dimensions
- Size
- 48 x 2
- Length (In.)
- 48 in
- Width (In.)
- 2 in
- Width - SAE
- 2 in
- Hanging Hole Diameter
- 3/8 in
- Length - SAE
- 48 in
- Thickness
- 0.13 in
- Fits Chest Size
- Quick Reading
Description
The Johnson J48 Aluminum Straight Edge is a great addition to your toolbox. It has a clear anodized finish and is corrosion resistant, so you can count on it to last for years. The straight edge is constructed of tempered anodized aluminum and has a length of 48 in. and width of 2 in. It also features 16th graduations on the opposing edge and 8th graduations on the edge itself. This product's finish ensures that it will not corrode or rust over time, even when exposed to harsh weather conditions. With its durable construction, this straight edge will help you get through any project with ease.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.