Shop JOHNSON LEVEL & TOOL
See all product information
Create Account
Aluminum Straight Edge, 72 In, Graduated
- Mfr # J72
- Zoro # G1226836
product price:Â
$
22.29
/ea
Key Features
Material
Aluminum
Features
Quick Reading
Finish
Matte
Size
72
Graduations
16th On Opposing Edge, 8th On the Edge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J72
- Zoro #
- G1226836
- UPC #
- 049448572007
- Country of Origin
- China
Dimensions
- Size
- 72
- Length (In.)
- 72 in
- Width (In.)
- 2 in
- Thickness
- 0.13 in
- Length - SAE
- 6 ft
- Hanging Hole Diameter
- 3/8 in
- Width - SAE
- 2 in
- Fits Chest Size
- Quick Reading
Description
Straight Edge, Thickness 0.13 in, Graduation Marks 1/16 in, Coating Anodized, Graduation Color Black, Flexibility Semi-Flexible, Graduation Mark Style Printed, Edge Style Square, Orientation Horizontal, Folding Rule Type Not Applicable, Backing Material Not Applicable, Finish Matte, System of Measurement SAE, Features Quick Reading, Accuracy 0.004 in, Rule Type Rule, Numeric Marks Inches, Numeric Format Decimal, Length - SAE 6 ft, Length - Metric Not Applicable, Folded Length Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.