Shop JOHNSON CONTROLS
See all product information
Create Account
Screwdriver, Allen, 1/16 in, Blue, Hex
Mfr # T-4000-119
Zoro # G802685679
product price:Â
$
14.49
/ea
Key Features
Fits Brand
Johnson Controls
Fan Accessory Finish
Acrylic
Overall Length
5 in
Material
Metal
For Use With
T-4000 Thermostats and Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-4000-119
- Zoro #
- G802685679
- UPC #
- 785028365910
- Country of Origin
- Mexico
- Item
- Screwdriver
- Fits Brand
- Johnson Controls
- Fan Accessory Finish
- Acrylic
- Material
- Metal
- For Use With
- T-4000 Thermostats and Accessories
- For Use With Mfr. Model Number
- T-4000-2145G, T-4002-2127, T-4100-600
- Finish
- Blue
- Fan Accessory Color
- Blue
- Fan Accessory Material
- Plastic
- Handle Color
- Blue
- Shank Shape
- Hex
- Handle Material
- Plastic
- Shank Material
- Metal
- Tip Style
- Allen
- Series
- T-4000 series
Description
Screwdriver, Tip Size 1/16 in, Allen, Not Applicable, Overall Length 5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.