Shop JOHNSON CONTROLS

Class 2 Transformer, 40 VA, Not Rated, 24V AC, 120/208/240V AC

  • Mfr # Y65T31-0
  • Zoro # G6673082

product price: 
$
57.46
/ea

Key Features

Input Voltage - Transformer
120V AC, 208V AC, 240V AC
Output Voltage
24V AC
Power Rating
40 VA
Phase
Single
Mounting - Transformer
Foot
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Y65T31-0
Zoro #
G6673082
UPC #
-
Country of Origin
China
Item
Class 2 Transformer
Input Voltage - Transformer
120V AC, 208V AC, 240V AC
Output Voltage
24V AC
Power Rating
40 VA
Phase
Single
Mounting - Transformer
Foot
Hz - Electrical
60 Hz
NEMA Enclosure Rating
Not Rated
Temperature Rise
Not Rated
Temp. Rise
Not Rated
Phase - Electrical
1
Primary Connection
8 in Leads
Enclosure Finish
No Finish
Secondary Connection
Screw Terminals
Output Voltage - Transformer
24V AC
Standards
cULus
Enclosure Type
Open
Protective Device
None
Includes
4 in x 4 in Plate and Nut
VA Rating - Transformer
40 VA
Enclosure Style - Transformer
Open
Enclosure Rating
Not Rated
Operating Temperature - Minimum
-40 Degrees F
Connection - Secondary
Screw Terminal
Operating Temperature - Maximum
104 Degrees F
Connection - Primary
Wire Lead
Input Voltage
120V AC, 208V AC, 240V AC
Frequency
60 Hz
Enclosure Style
Open

Description

Class 2 Transformer, Input Voltage - Transformer 120V AC, 208V AC, 240V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 40 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 60 Hz, Primary Connection 8 in Leads, Secondary Connection Screw Terminals, Temp. Rise Not Rated, Enclosure Finish No Finish, Enclosure Rating Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.