This item is Discontinued.

Johnson Controls Class 2 Transformer, 92 VA, Not Rated, Not Rated, 24V AC, 120/208/240V AC Y64T15-0

This item is Discontinued.

Johnson Controls

Class 2 Transformer, 92 VA, Not Rated, Not Rated, 24V AC, 120/208/240V AC (Discontinued)

Mfr # Y64T15-0
Zoro # G6545996
Country of Origin China
Category Transformers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Y64T15-0
Zoro #
G6545996
UPC #
-
Country of Origin
China
Item
Class 2 Transformer
Input Voltage - Transformer
120/208/240V AC
Mounting - Transformer
Foot
Hz - Electrical
60 Hz
Enclosure Style - Transformer
Open
Temp. Rise
Not Rated
Protective Device
Circuit Breaker
Primary Connection
8 in Leads
Phase - Electrical
1
Secondary Connection
30 in Leads
Standards
cULus
Enclosure Rating
Not Rated
Enclosure Type
Open
VA Rating - Transformer
92 VA
Output Voltage - Transformer
24V AC
Enclosure Finish
No Finish
Connection - Primary
Wire Lead
Operating Temperature - Minimum
-40 Degrees F
Connection - Secondary
Wire Lead
Operating Temperature - Maximum
104 Degrees F
Phase
Single
Temperature Rise
Not Rated
Output Voltage
24V AC
Enclosure Style
Open
NEMA Enclosure Rating
Not Rated
Frequency
60 Hz
Power Rating
92 VA
Input Voltage
120V AC, 208V AC, 240V AC

Description

Class 2 Transformer, Input Voltage - Transformer 120V AC, 208V AC, 240V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 92 VA, Protective Device Circuit Breaker, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 60 Hz, Primary Connection 8 in Leads, Secondary Connection 30 in Leads, Temp. Rise Not Rated, Enclosure Finish No Finish, Enclosure Rating Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.