Shop JOHNSON CONTROLS

Class 2 Transformer, 40 VA, Not Rated, 24V AC, 120V AC

  • Mfr # Y65A13-0
  • Zoro # G6437261

product price: 
$
61.99
/ea

Key Features

Input Voltage - Transformer
120V AC
Output Voltage
24V AC
Power Rating
40 VA
Phase
Single
Mounting - Transformer
Foot
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Y65A13-0
Zoro #
G6437261
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2.88 in
Overall Width
2.19 in
Overall Depth
3.56 in
Width
2.19 in
Height
2.88 in
Depth
3.56 in
Wire Lead Length - Primary
8 in
Wire Lead Length - Secondary
30 in

Details

Item
Class 2 Transformer
Input Voltage - Transformer
120V AC
Output Voltage
24V AC
Power Rating
40 VA
Phase
Single
Mounting - Transformer
Foot
Hz - Electrical
60 Hz
NEMA Enclosure Rating
Not Rated
Temperature Rise
Not Rated
Phase - Electrical
1
Temp. Rise
Not Rated
Enclosure Style - Transformer
Open
Protective Device
None
Secondary Connection
30 in Leads
Enclosure Type
Open
VA Rating - Transformer
40 VA
Primary Connection
8 in Leads
Enclosure Finish
No Finish
Output Voltage - Transformer
24V AC
Standards
cULus
Enclosure Rating
Not Rated
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
104 Degrees F
Connection - Secondary
Wire Lead
Connection - Primary
Wire Lead
Input Voltage
120V AC
Enclosure Style
Open
Frequency
60 Hz

Description

Class 2 Transformer, Input Voltage - Transformer 120V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 40 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 60 Hz, Primary Connection 8 in Leads, Secondary Connection 30 in Leads, Temp. Rise Not Rated, Enclosure Finish No Finish, Enclosure Rating Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.