customer-service Help
Johnson Controls

Cover, Thermostat

$31.83
  • Item: Thermostat Cover
  • Material: Plastic
  • Color: Beige
See full product details
Orders over $75 ship free.

Total: $31.83

Johnson Controls #T-4100-600 Specifications

  • Item: Thermostat Cover
  • Material: Plastic
  • Color: Beige
  • Mounting Direction: Vertical
  • Features: Adjustable Sensitivities and Set Points, Element Identification Labels, Shock Resistant, Single or Dual Bimetal Sensing Elements, Vibration Resistant
  • Accessory Type: Thermostat Cover
  • Compatible Grainger Part Number: 20RF77, 20RF78, 20RG07, 42C128
  • Compatible Manufacturer Model Number: T-4100-1, T-4100-2, T-4100-3, T-4100-4
  • Shape: Rectangle
  • Compatible Brand and Series: Johnson Controls T-4000
  • Color/Material: Beige, Plastic
  • Country of Origin (subject to change): Mexico

Description

Cover,Thermostat

Reviews of Johnson Controls #T-4100-600